Beli Grain Moisture Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kett Moisture Tester Grain (Alat Uji Kelembapan)
    Mulai

    Rp94.999.900

    Kett Moisture Tester Grain (Alat Uji Kelembapan)
    Deskripsi:
    Model PB-3103 : paddy, milled rice, parboiled rice, parboiled paddy, tapioca pellet, tapioca flour.
    atribut:
    • Measurement Format: AC Resistance
    • Measurement Range (%): 6.0-35.9
    • Measurement Precision (%): ±0.1 (Manufacture), ±0.5 (drying Method)
  2. Kett Moisture Meter Grain & Seed (Alat Ukur Kelembapan)
    Mulai

    Rp27.999.900

    Kett Moisture Meter Grain & Seed (Alat Ukur Kelembapan)
    atribut:
    • Measuring Principle: Capacitance (Di-Electric)
    • Power: 4AA Batteries
    • Sample Volum: Approximately 240ml
  3. Kett Moisture Meter Single Kernel Grain (Alat Ukur Kelembapan)
    Mulai

    Rp149.999.900

    Kett Moisture Meter Single Kernel Grain (Alat Ukur Kelembapan)
    Deskripsi:
    - Measurement Method : Electrical resistance, PQ-5203, Milled Rice : 11-20%, Brown rice: 11-20%. Paddy rice: 11-35%, barley : 10-40%, wheat : 10-40%, Naked barley: 10-35% - Applications/measurement range : PQ-5205, Long Milled Rice : 11-20%, short milled rice : 11-20%, long brown rice: 11-20%, short brown rice : 11-20%, long paddy : 11-35%, short paddy : 11-35%, long parboiled rice : 11-20%, Jasmine milled rice : 11-20%, Jasmine paddy : 11-35%, Barley : 10-40%, Naked Barley: 10-35%, Wheat: 10-40%, Long sticky Paddy : 11-35%, Long Sticky Milled rice : 11-20%.
    atribut:
    • Measurement Precision (%): ± 0.5 (moisture less than or equal to 20%)
  4. monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)
    Mulai

    Rp2.599.900

    monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  5. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  6. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  7. Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Mulai

    Rp4.499.900

    Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Deskripsi:
    -With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Applicable Material: Wood and Construction Materials.
    atribut:
    • Measuring Range: 0 to 54.8 (%)
    • Resolution: 0.1%
    • W x D x H: 50x20.6x119mm
    • Measurement Method : Electrical Conductivity Formula Type
    • Power Supply: AAA Dry Battery x 2 (Sold Separately)
    • Purpose of Use: Applicable Material: Wood and Construction Materials.
  8. Kett Moisture Analyzer Infrared (Penganalisis Kadar Air)
    Mulai

    Rp67.999.900

    Kett Moisture Analyzer Infrared (Penganalisis Kadar Air)
    Deskripsi:
    Measuring Mode : Automatic halting Mode Timed halting mode (1 to 120min). For a wide variety of samples & shapes: grain, Food, chemcial, powder, particles, and paste/Liquid.
  9. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  10. Kett Moisture Meter Wheat & Rice Flour (Alat Ukur Kelembapan)
    Mulai

    Rp33.999.900

    Kett Moisture Meter Wheat & Rice Flour (Alat Ukur Kelembapan)
    Deskripsi:
    - Applications : Wheat Flour, Wheat, Rice Flour, Long Milled Rice, Short Milled Rice, Long paddy, Shortt Paddy, - Measurement range : - Wheat Flour : 11-18%, Wheat : 9-30%, Rice Flour : 8-18%, Long Milled Rice : 10-20%, Short Milled Rice : 10-20%, Long paddy : 10-35%, Short Paddy : 10-30%, - Measurment precision : Wheat Flour, Rice Flour : standart error of 0.25% at 130C 5g, 2 hrs method(Entire range); Wheat, Long Paddy, Short paddy, Long Milled Rice, Short Milled rice, Standart error of 0.5% at 130C 5g, crushed 2hrs method (under 20% range).
  11. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  12. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  13. DURAN Desiccator Flat Flange (Wadah Pengering)
    Mulai

    Rp5.599.900

    DURAN Desiccator Flat Flange (Wadah Pengering)
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  14. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  15. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  16. monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Mulai

    Rp149.900

    monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  17. Kett Concrete and Mortar
    Mulai

    Rp66.999.900

    Kett Concrete and Mortar
    Deskripsi:
    - Measurement method : High Frequency capacititance (20Mhz), - Applications : concarte, Mortar, ALC, Artificial lightweight aggregate concrete, gypsum board, calcium silicate board, - Measuremnet range : - Concrate : 0-12%, Mortar : 0-15%, ALC: 0-100%, ArtificialLightweight aggregate concrete : 0-23%, - Gypsum board : 0-50%, Calcium silicate board 0-15%, D Mode : 0-1999, S Mode : 0-1100, - Functions : temperature correction, back-light, upper limit of moisture content alarm setting, hold, user calibrations (8pcs), - OptionData Logger Software HDL0-1 (with USB Cable).
  18. 3M Comfort Grip Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp99.900

  19. HOLEX Multimeter Digital (Multitester)
    Mulai

    Rp1.499.900

    HOLEX Multimeter Digital (Multitester)
    Deskripsi:
    Version:Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, size 9917 and 9962 with a stand.Application:Digital service meters with comprehensive functions.Compact, easily operated meter with permanently attached test prods. Additionally with non-contact voltage indication and LED lamps. Current inputs up to 200 mA / 500 V, replaceable fuses and overvoltage protection in all ranges.Standard: IEC / DIN EN 061010-1; GS TÜV Rheinland and CE mark.Supplied with: With batteries (2 for size 118, 1 each for size 9917 / 9962).
    atribut:
    • Power Supply: Battery-powered ; 2x No. 081556 size LR3
    • Measurement Process: TRUE RMS (AC)
    • Information Displayed: 4000
    • AC Current (µA-A): 0.1-10
    • AC Voltage (mV-V): 1-600
    • Acoustic Continuity Test: Yes
    • Article No of the Battery/Rechargeable Battery Fitted: 081551 LR3
    • Basic Accuracy (%): 1
    • Capacitance (nF-µF): 0.01-4000
    • DC Current (µA-A): 0.1-10
    • DC Voltage (mV-V): 0.1-600
    • Data storage key: Yes
    • Diode Testing: Yes
    • Display Backlit: Yes
    • Frequency (Hz-kHz): 0.01-10
    • IP Index of Protection: IP67
    • Number of Batteries Contained: 2
    • Overvoltage Category: CAT III 600 V; CAT II 1000 V
    • Resistance (Ω-MΩ): 0.1-40
    • Type of Product: Multimeter
  20. ACZET Precision Balance Professional Level
    Mulai

    Rp23.999.900

    ACZET Precision Balance Professional Level
    Deskripsi:
    Aczet's Advanced Precision Balances includes many models to suit various Precision weighing applications. Our Precision Balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the Lab and does it all reliably and precisely Built-in application programs other than basic weighing eases your routine lab work like. - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Accessory -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Weigh track (CWT01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weights
    atribut:
    • Readability (g): 0.001
    • Linearity (g): ± 0.001
    • Pansize (mm): Ø 128
    • Response Time (s): 2025-02-03 00:00:00
Daftar Harga Grain Moisture Tester Terbaru October 2026
Kett Moisture Tester Grain (Alat Uji Kelembapan)Rp94.999.900
Kett Moisture Meter Grain & Seed (Alat Ukur Kelembapan)Rp27.999.900
Kett Moisture Meter Single Kernel Grain (Alat Ukur Kelembapan)Rp149.999.900
monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)Rp2.599.900
AND Moisture AnalyzerRp37.999.900
Extech Moisture MeterRp1.699.900
Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)Rp4.499.900
Kett Moisture Analyzer Infrared (Penganalisis Kadar Air)Rp67.999.900
TESTO Infrared ThermometerRp2.099.900
Kett Moisture Meter Wheat & Rice Flour (Alat Ukur Kelembapan)Rp33.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)